Skip Content
VERTICAL BLINDS,84 X 66 IN,WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VERTICAL BLINDS,84 X 66 IN,WHITE

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH3AEH9
  • Mfr. Model # 3AEH9
  • UNSPSC # 52131604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.0 lbs

Technical Specs

  • Colour White
  • Length 84"
  • Item Vertical Blinds
  • Width 66"
  • Material PVC
  • Light Blockage Room Darkening
  • Blind Depth 3-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list