Skip Content
VERTICAL BLINDS,84 X 104 IN,ALABAST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VERTICAL BLINDS,84 X 104 IN,ALABAST

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH3AEJ5
  • Mfr. Model # 3AEJ5
  • UNSPSC # 52131604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 21.68 lbs

Technical Specs

  • Item Vertical Blinds
  • Length 84"
  • Colour Alabaster
  • Width 104"
  • Material PVC
  • Light Blockage Room Darkening
  • Blind Depth 3-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list