VERTEX VENT HELMET-ORANGE ANSI APRV close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

VERTEX VENT HELMET-ORANGE ANSI APRV

PETZL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PTZA10VOA
  • Mfr. Model # A10VOA
  • UNSPSC # 46181704
  • CATALOGUE PAGE # 2634
  • Shipping Weight 1.337 lbs

Product Details

Petzl Vertex(R) Work at Height and Rescue Helmets. Vertex(R) Vent. Vertex(R) Vent meets ANSI Z89.1-2009 type 1 Class C. Orange in colour.

Technical Specs

  • Colour Orange
  • Chin Strap Yes
  • Fits Hat Size 6-3/8 - 7-7/8
  • Item Rescue Helmet
  • Suspension 6-Point Mesh Liner
  • Shell Material ABS
  • Style Vented With Slots
  • Standards ANSI Z89.1-2009 Type I Class C

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list