VERTEX BEST HELMET-RED CSA APPROVED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

VERTEX BEST HELMET-RED CSA APPROVED

PETZL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PTZA10BRC
  • Mfr. Model # A10BRC
  • UNSPSC # 46181704
  • CATALOGUE PAGE # 2634
  • Shipping Weight 12.8 lbs

Product Details

Petzl Vertex(R) Work at Height and Rescue Helmets. Vertex(R) Best. Vertex(R) Best meets CSA Z94.1-05 type 1 Class E, and ANSI Z89.1-2009 type 1 Class E. Red in colour.

Technical Specs

  • Colour Red
  • Chin Strap Yes
  • Fits Hat Size 6-3/8 - 7-7/8

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list