Skip Content
Discontinued with Replacement
VERTEX BEST CSA HELMET-YELLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

VERTEX BEST CSA HELMET-YELLOW

PETZL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PTZA10BYD
  • Mfr. Model # A10BYD
  • UNSPSC # 46181704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.313 lbs
Suggested Replacement Product
VERTEX BEST HELMET-YELLOW CSA APPRV

Price: NA

Technical Specs

  • Standards CSA Z94.1 type 1 Class E, ANSI Z89.1 type 1 Class E, EN 397, EN 12492
  • Colour Yellow
  • Shell Material ABS
  • Graphics Logo
  • Fits Hat Size 53 - 63 cm
  • Accessory Slots Yes
  • CSA Class E
  • CSA Type 1
  • Hard Hat ANSI Class E
  • Hard Hat ANSI Type 1

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List