Skip Content
Discontinued with Replacement
VERTEX BEST CSA HELMET-ORANGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

VERTEX BEST CSA HELMET-ORANGE

PETZL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PTZA10BOD
  • Mfr. Model # A10BOD
  • UNSPSC # 46181704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.306 lbs
Suggested Replacement Product
HELMET VERTEX BEST CSA OR

Price: NA

Technical Specs

  • Colour Orange
  • Standards CSA Z94.1 type 1 Class E, ANSI Z89.1 type 1 Class E, EN 397, EN 12492
  • Graphics Logo
  • Shell Material ABS
  • Fits Hat Size 53 - 63 cm
  • CSA Class E
  • CSA Type 1
  • Accessory Slots Yes
  • Hard Hat ANSI Type 1
  • Hard Hat ANSI Class E

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list