Skip Content
VERSALIFT RARE EARTH MAGNET 600 LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VERSALIFT RARE EARTH MAGNET 600 LB

MAG-MATE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MGNVL0600
  • Mfr. Model # VL0600
  • UNSPSC # 24101658
  • CATALOGUE PAGE # N/A
  • Shipping Weight 22.25 lbs

Technical Specs

  • Overall Width 5"
  • Overall Length 7"
  • Overall Height 6-1/2"
  • Handle Length 6"
  • Standards ASME B30.20
  • Bail Opening Height 2-1/4"
  • Item Lift Magnet
  • Bail Opening Width 1-3/4"
  • Magnet Height 3-3/4"
  • Magnet Length 5-5/8"
  • Magnet Width 5"
  • Magnet Material Rare Earth
  • Max. Rated Flat Capacity 600 lbs.
  • Max. Rated Round Capacity 300 lbs.
  • Magnet Activation Locking On/Off Handle
  • Max. Heat Resistant Temp. 180 Degrees F (82 Degrees C)

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List