Skip Content
VERSALIFT RARE EARTH MAGNET 1200 LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VERSALIFT RARE EARTH MAGNET 1200 LB

MAG-MATE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MGNVL1200
  • Mfr. Model # VL1200
  • UNSPSC # 24101658
  • CATALOGUE PAGE # N/A
  • Shipping Weight 40.0 lbs

Technical Specs

  • Item Lift Magnet
  • Overall Length 11"
  • Handle Length 6"
  • Overall Height 6-1/2"
  • Overall Width 5"
  • Standards ASME B30.20
  • Bail Opening Height 2-1/4"
  • Bail Opening Width 1-3/4"
  • Magnet Height 3-3/4"
  • Magnet Length 10"
  • Magnet Activation Locking On/Off Handle
  • Magnet Material Rare Earth
  • Max. Rated Round Capacity 600 lbs.
  • Magnet Width 5"
  • Max. Rated Flat Capacity 1,200 lbs.
  • Max. Heat Resistant Temp. 180 Degrees F (82 Degrees C)
  • Features Rare Earth Magnet with A Locking On/Off Handle, Test Load Feature with 1:1 Design Factor, Lifts Flat or Round Loads, Vertical Lift Capable Using The Optional Lift Lug Attachment, Embedded RFID Chip, Supports Custom Pole Shoes, Stationary Lift Lug, 3:1 Des

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list