VERSAFLO RESP HARDHAT ASSEM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

VERSAFLO RESP HARDHAT ASSEM

VERSAFLO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMMM305
  • Mfr. Model # M305
  • UNSPSC # 46182002
  • CATALOGUE PAGE # 2551
  • Shipping Weight 4.41 lbs

Product Details

Hard hat with standard visor and faceseal. Designed to filter dusts, fumes and mists from the air.

Technical Specs

  • Colour Black/Gray
  • Item Respiratory Hard Hat Assembly
  • Includes Standard Visor, Faceseal, Reducing Ratchet, Visor Covers
  • For Use With 3M(TM) Belt-Mounted PAPR & SAR Systems
  • Mask Size Universal
  • Suspension 6-Point
  • Standards NIOSH Approved, ANSI Z87.1-2010, ANSI Z89.1 Type 1 Class G, CSA APF=25
  • Lens Material M-925: PolycarbonateM-927: Coated Polycarbonate

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list