Skip Content
VERSAFLO RESP FSHLD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VERSAFLO RESP FSHLD

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMMM101
  • Mfr. Model # M101
  • UNSPSC # 46181700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.66 lbs

Technical Specs

  • For Use With M-105 and M-107
  • Standards NIOSH Approved
  • Size 20" - 25-3/16"
  • Item Respiratory Faceshield w/o Visor and Faceseal
  • Includes Four Point Suspension

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list