VERSAFLO RESP FSHLD ASSEM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

VERSAFLO RESP FSHLD ASSEM

VERSAFLO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMMM105
  • Mfr. Model # M105
  • UNSPSC # 46182002
  • CATALOGUE PAGE # 2553
  • Shipping Weight 3.66 lbs

Product Details

Faceshield with standard visor and faceseal. Designed to filter dusts, fumes and mists from the air.

Technical Specs

  • For Use With 3M(TM) PAPR and SAR systems
  • Includes Standard Visor, Faceseal
  • Item Respiratory Faceshield Assembly
  • Material Polycarbonate
  • Size 20" - 25-3/16"
  • Standards NIOSH Approved, ANSI Z87.1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list