VERSAFLO PAPR ASSEM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

VERSAFLO PAPR ASSEM

VERSAFLO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMMTR307N
  • Mfr. Model # TR307N
  • UNSPSC # 46182002
  • CATALOGUE PAGE # 2551
  • Shipping Weight 7.49 lbs

Product Details

Easy clean belt and high capacity battery for 3M(TM) Versaflo(TM) TR-300 powered air turbo.

Technical Specs

  • Battery Type Li-ion Rechargeable
  • Includes Filter Cover, Easy Clean Belt, Battery, Battery Charger, Prefilter
  • Item PAPR
  • Intrinsically Safe No
  • Cartridges Included Yes
  • Standards NIOSH Approved
  • PAPR Mount Belt-Mounted
  • Headgear Included Yes
  • For Use With M Series Helmets, S Series Hoods

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list