VERSAFLO PAINTR SA RSP KT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

VERSAFLO PAINTR SA RSP KT

VERSAFLO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMMSA100PSK
  • Mfr. Model # SA100PSK
  • UNSPSC # 46182002
  • CATALOGUE PAGE # 2559
  • Shipping Weight 5.05 lbs

Product Details

3M(TM) SA100PSK painter's supplied air respirator kit. Includes an M-105 respiratory faceshield, a V-100 Vortex cooling assembly, and a BT-20 breathing tube. Protective covers for the visor and the breathing tube are also included. A supplied air hose (sold separately) is required to complete the NIOSH-approved system.

Technical Specs

  • Item Supplied Air Respirator Assembly
  • Includes Breathing Tube, Breathing Tube Cover, Respiratory Faceshield, Visor, Faceseal, Vortex Cooling Valve
  • Standards NIOSH Approved, ANSI Z87.1-2010
  • Headgear Included Yes
  • Mask Size Universal