Skip Content
VERSAFLO HEAVY IND PAPR KIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

VERSAFLO HEAVY IND PAPR KIT

VERSAFLO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMMTR300HIK
  • Mfr. Model # TR300HIK
  • UNSPSC # 46182002
  • CATALOGUE PAGE # 2552
  • Shipping Weight 10.95 lbs

Product Details

3M(TM) Versaflo(TM) TR-300HIK heavy industry PAPR kit. A complete particulate PAPR system for industrial applications where combined respiratory, head, eye and face protection is required or desired. "Includes an M-307 respiratory hard hat, a TR-306N PAPR with high durability leather belt, and a BT-40 heavy-duty breathing tube. A battery charger, TR-3710N filter, and spark arrestor/prefilter are also included."

Technical Specs

  • Battery Type Li-ion Rechargeable
  • Item PAPR
  • Includes Respiratory Hard Hat, Leather Belt, Heavy-Duty Breathing Tube, Battery Charger, Filter, Spark Arrestor/Prefilter
  • Standards ANSI Z87.1-2010, NIOSH Approved
  • Intrinsically Safe No
  • Cartridges Included Yes
  • PAPR Mount Belt-Mounted
  • Mask Size Universal
  • Headgear Included Hard Hat
  • For Use With M Series Helmets, S Series Hoods

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list