Skip Content
VERS-A-STRIPER PAVEMENT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

VERS-A-STRIPER PAVEMENT

AERVOE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # APL800
  • Mfr. Model # 800
  • UNSPSC # 31211908
  • CATALOGUE PAGE # N/A
  • Shipping Weight 26.0 lbs

Technical Specs

  • Item Vers-A-Striper(R)
  • For Use With Inverted Striping Paint
  • Material of Construction Metal
  • Overall Length 36"
  • Holds (12) Aerosol Cans

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list