Skip Content
Discontinued with Replacement
VERNIER 4 DIGITAL SANS SORTIE SPC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

VERNIER 4 DIGITAL SANS SORTIE SPC

MITUTOYO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTT500-195-20
  • Mfr. Model # 500-195-20
  • UNSPSC # 41111621
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.87 lbs
Suggested Replacement Product
CALIPER,DIGIMATIC,0-4IN0-100MM

Price: NA

Technical Specs

  • Caliper Grouping Digital Caliper
  • Features Rolling Thumb Wheel, Control Buttons on Face, Zero, On/Off and Inch/mm, Absolute Scales
  • Accuracy +/-0.001"/0.025mm
  • Item Digital Caliper
  • Resolution 0.0005"/0.01mm
  • IP Rating Not Rated
  • SPC Output No
  • Caliper Range 0-4"/0-100mm
  • Jaw Depth 1-9/16"
  • Long Form Calibration Certificate No
  • Caliper Material Stainless Steel
  • Absolute Positioning Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list