Skip Content
VENTIS SOPUMP LI-ION, ORG, UL/CSA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VENTIS SOPUMP LI-ION, ORG, UL/CSA

INDUSTRIAL SCIENTIFIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IDS18109162-1111
  • Mfr. Model # 18109162-1111
  • UNSPSC # 40151520
  • CATALOGUE PAGE # 2574
  • Shipping Weight 1.58 lbs

Technical Specs

  • Features 18 hr. Run Time, 50 ft. Draw, 2 yr. Warranty
  • Flow Rate 0.27Lpm
  • Includes Pump Assembly Kit Guide
  • Item Slide on Pump
  • For Use With Ventis MX4, MX4 iQuad Multi-gas Monitors
  • Temp. Range -4 - 122 Degrees F
  • Power Source Lithium-Ion Battery

Compliance and Restrictions

  • Dangerous Good

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list