Skip Content
VENTIS-PUMP,LEL,CO,H2S,O2,LI,CHG,OG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VENTIS-PUMP,LEL,CO,H2S,O2,LI,CHG,OG

INDUSTRIAL SCIENTIFIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IDSVTS-K1232111101
  • Mfr. Model # VTS-K1232111101
  • UNSPSC # 46171613
  • CATALOGUE PAGE # 2574
  • Shipping Weight 3.11 lbs

Product Details

Ventis(TM) MX4 Multi-Gas Monitor. Ventis (TM) MX4 with Pump - LEL, CO, H2S, O2, Li-ion, Orange.

Technical Specs

  • Battery Type Lithium-Ion
  • Depth 2-5/8"
  • Features Confined Space, One Button Quick Calibration
  • Gas Type LEL, O2, CO, H2S
  • Height 6-3/4"
  • Includes Charger
  • Item Ventis(TM) MX4 with Pump - LEL, CO, H2S, O2, Li-ion, Orange
  • Width 2-5/8"
  • Display LCD
  • Alarm Setting Adjustable
  • Resolution O2 0.1%, CO 1 ppm, H2S 0.1 ppm, LEL 1%
  • Sensor Range O2 0 to 30%, CO 0 to 1000 ppm, H2S 0 to 500 ppm, LEL 0 to 10%
  • Operating Temp. Range -20 - 50 Degrees C (-4 - 122 Degrees F)
  • Battery Life 12 hr.
  • Alarm Type Audible, Visual, Vibrating
  • Standards UL, CSA, ATEX, IECEx
  • Detects Oxygen, Carbon Monoxide, Hydrogen Sulfide, Lower Explosive Limit

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list