Skip Content
VENTIS-LEL,CO,H2S,O2,ER LI,CHRG,OG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VENTIS-LEL,CO,H2S,O2,ER LI,CHRG,OG

INDUSTRIAL SCIENTIFIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IDSVTS-K1232101101
  • Mfr. Model # VTS-K1232101101
  • UNSPSC # 46171613
  • CATALOGUE PAGE # 2574
  • Shipping Weight 2.78 lbs

Product Details

Ventis(TM) MX4 Multi-Gas Monitor. Ventis(TM) MX4 - LEL, CO, H2S, O2, Extended Run Li-ion, Orange.

Technical Specs

  • Depth 1-1/8"
  • Battery Type Lithium-Ion
  • Features Confined Space, One Button Quick Calibration
  • Gas Type LEL, O2, CO, H2S
  • Item Multi-Gas Detector, 4 Gas
  • Includes Charger
  • Height 4"
  • Alarm Setting Adjustable
  • Width 2-1/4"
  • Display LCD
  • Resolution O2: 0.1%, CO: 1 ppm, H2S: 0.1 ppm, LEL: 1%
  • Battery Life 20 hr.
  • Operating Temp. Range -20 Degrees C - +50 Degrees C (-4 Degrees F - +122 Degrees F)
  • Standards UL, CSA, ATEX, IECEx
  • Sensor Range O2: 0 - 30%, CO: 0 - 1000 ppm, H2S: 0 - 500 ppm, LEL: 0 - 10%
  • Detects Oxygen, Carbon Monoxide, Hydrogen Sulfide, Lower Explosive Limit
  • Alarm Type Audible, Visual, Vibrating
  • PID Ionization Energy Level N/A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list