Skip Content
VENTIS CNFND SPC KIT LEL CO H2S O2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VENTIS CNFND SPC KIT LEL CO H2S O2

INDUSTRIAL SCIENTIFIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IDSVK-K1232111111
  • Mfr. Model # VK-K1232111111
  • UNSPSC # 46171613
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.0 lbs

Technical Specs

  • Gas Type LEL, CO, H2S, O2
  • Battery Type Lithium-Ion
  • Includes Ventis(TM) MX4 O2, LEL, H2S, CO Monitor with Pump, Universal Charger, Soft Carrying Case, Service Tool, Reference Guide, Calibration Tubing, Dust Filter/Water Stop, Calibration Fitting, Sample Tubing, Calibration Gas (Appropriate Mix) with Regulator, Rugg
  • Features Dectects 1 to 4 Gases, One Button Calibration, IP66 Dust and Water Resistance, Datalogging and Event Logging, 2 yr. Warranty
  • Height 6-13/16"
  • Depth 2-5/8"
  • Item Multi-Gas Detector Confined Space Kit
  • Width 2-5/8"
  • Display LCD
  • Alarm Setting All Alarms Adjustable, Low O2 19.5%, High O2 23.5%, CO 35 ppm Warning, 70 ppm Danger, H2S 10 ppm Warning, 20 ppm Danger, LEL 10% Warning, 20 % Danger, VOC Varies by Gas Type
  • Housing Colour Orange
  • Resolution O2 (0.1% Vol. Increments), LEL (1% LEL Increments), H2S (0.1 ppm Increments), CO (1 ppm Increments)
  • Battery Life 12 hr.
  • Standards UL - Class I, Groups A, B, C, D T4. Zone 0. Class II, Groups F,G. Aex ia d IIC T4. CSA: Class l Division l Groups A, B, C, D T4. Ex d ia IIC T4. MSHA: CFR30, Part 22, Permissible for Underground Mines Diffusion Versions Only. IECEx Ex ia IIC. IP66 IP67
  • Operating Temp. Range -4 Degrees F - 122 Degrees F (-20 Degrees C - 50 Degrees C)
  • Sensor Range O2 0 - 30.0%, LEL 0 - 100%, H2S 0 - 500 ppm, CO 0 - 1000 ppm
  • Alarm Type Audible, Visual, Vibrating
  • Detects Oxygen, Combustible, Hydrogen Sulfide, Carbon Monoxide

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list