Skip Content
VENTIS CNFND SPC KIT LEL CO H2S O2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VENTIS CNFND SPC KIT LEL CO H2S O2

INDUSTRIAL SCIENTIFIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IDSVK-K1232110111
  • Mfr. Model # VK-K1232110111
  • UNSPSC # 46171613
  • CATALOGUE PAGE # 2576
  • Shipping Weight 10.0 lbs

Product Details

Ventis confined space kit - LEL, CO, H2S, O2. Everything you'll need to test the atmosphere prior to entering a confined space should be included in one durable, easy-to-transport carrying case.

Technical Specs

  • Battery Type Lithium-Ion
  • Gas Type LEL, CO, H2S, O2
  • Depth 2-5/8"
  • Features Dectects 1 to 4 Gases, One Button Calibration, IP66 Dust and Water Resistance, Datalogging and Event Logging, 2 yr. Warranty
  • Includes Ventis(TM) MX4 O2, LEL, H2S, CO Monitor with Pump, Universal Charger, Soft Carrying Case, Service Tool, Reference Guide, Calibration Tubing, Dust Filter/Water Stop, Calibration Fitting, Sample Tubing, Calibration Gas (Appropriate Mix) with Regulator, Rugg
  • Height 6-13/16"
  • Item Multi-Gas Detector Confined Space Kit
  • Width 2-5/8"
  • Alarm Setting All Alarms Adjustable, Low O2 19.5%, High O2 23.5%, CO 35 ppm Warning, 70 ppm Danger, H2S 10 ppm Warning, 20 ppm Danger, LEL 10% Warning, 20 % Danger, VOC Varies by Gas Type
  • Battery Life 12 hr.
  • Resolution O2 (0.1% Vol. Increments), LEL (1% LEL Increments), H2S (0.1 ppm Increments), CO (1 ppm Increments)
  • Display LCD
  • Sensor Range O2: 0 - 30.0%, LEL 0 - 100%, H2S 0 - 500 ppm, CO 0 - 1000 ppm
  • Standards UL - Class I, Groups A, B, C, D T4. Zone 0. Class II, Groups F,G. Aex ia d IIC T4. CSA: Class l Division l Groups A, B, C, D T4. Ex d ia IIC T4. MSHA: CFR30, Part 22, Permissible for Underground Mines Diffusion Versions Only, IECEx Ex ia IIC, IP66 IP67
  • Operating Temp. Range -20 Degrees C - +50 Degrees C (-4 Degrees F - +122 Degrees F)
  • Alarm Type Audible, Visual, Vibrating
  • Detects Oxygen, Combustible, Hydrogen Sulfide, Carbon Monoxide
  • Housing Colour Black
  • PID Ionization Energy Level N/A

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list