Skip Content
VENTING AND BLEED VALVE,3/4 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

VENTING AND BLEED VALVE,3/4 IN

GEORG FISCHER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG33Z889
  • Mfr. Model # 33Z889
  • UNSPSC # 40141606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • Item Venting and Bleed Valve
  • Float Material Polypropylene
  • Temp. Range 40 Degrees F - 140 Degrees F
  • Body Material PVC/EPDM
  • Inlet Size 3/8"
  • Vent Dia. 3/4"
  • Max. Pressure 240 PSI
  • Connection Type Socket/Threaded
  • Min. Pressure 1 PSI
  • Vent Height 4-3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list