VENTILATOR,TURBINE,22 IN. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

VENTILATOR,TURBINE,22 IN.

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE33W299
  • Mfr. Model # 33W299
  • UNSPSC # 40101502
  • CATALOGUE PAGE # 1455
  • Shipping Weight 20.1 lbs

Product Details

Turbine Ventilator, Internally Braced, Throat Dia. (In.) 22, 1200 CFM @ 4 MPH Wind, Overall Height (In.) 17, Overall Width (In.) 27, Internal Bracing, Construction Material Aluminum, Zincalume, Galvanized Steel, Sleeve and Double Sealed Ball Bearings, Req

Technical Specs

  • CFM @ 4 MPH Wind 1,200
  • Item Turbine Ventilator
  • Requires Base for New Installations
  • Construction Material Aluminum, Zincalume, Galvanized Steel
  • Bearing System Sleeve and Double Sealed Ball Bearings
  • Throat Dia. 22"
  • Item - Roof Ventilators Turbine Ventilator

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list