VENTILATOR TURBINE 12IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

VENTILATOR TURBINE 12IN

EMPIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2C531
  • Mfr. Model # 2C531
  • UNSPSC # 40101503
  • CATALOGUE PAGE # 1455
  • Shipping Weight 1.0 lbs

Product Details

Turbine (externally braced) attic ventilator, neck diameter 12 inches, CFM 4 MPH wind 631, Empire manufacturing, manufacture model number TV12G.

Technical Specs

  • CFM @ 4 MPH Wind 631
  • Item Turbine Ventilator
  • Requires Base for New Installations
  • Construction Material Galvanized Steel with Aluminium Bracing
  • Bearing System Features Oil Less Bronze Upper Bearing and Lower Thrust Type Ball Bearing
  • Throat Dia. 12"
  • Item - Roof Ventilators Turbine Ventilator

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list