!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
VENTILATOR ROOF 12.25

VENTILATOR ROOF 12.25

DAYTON

VENTILATOR ROOF 12.25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
VENTILATOR ROOF 12.25

VENTILATOR ROOF 12.25

DAYTON

https://catalogue.grainger.ca/2023?hybris=true
  • Item # DTN4HZ41
  • Mfr. Model # 4HZ41
  • UNSPSC # 40101502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 53.0 lbs

Technical Specs

  • Item Exhaust Ventilator
  • Base Width 22"
  • Number of Speeds 1
  • Wheel Material Aluminum
  • Standards UL/cUL 762, AMCA Sound and Air, CSA Certified Motor
  • Base Height 1-3/4"
  • Mounting Location Roof
  • Drive Type Direct-Drive
  • Phase 1
  • Housing Material Spun Aluminum
  • Speed Controllable at 115 Volt Only
  • Overall Height 22"
  • Includes NEMA 1 Junction Box

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list