Skip Content
VENTILATOR,POWER ATTIC,115 V,1500 C close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VENTILATOR,POWER ATTIC,115 V,1500 C

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE10N202
  • Mfr. Model # 10N202
  • UNSPSC # 40101502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 22.97 lbs

Technical Specs

  • Dome Dia. (In.) 24
  • CFM @ 0.030-In. SP 1500
  • Free Air Intake Required (Sq.-Ft.) 5
  • HP 1/6
  • Item Attic Ventilator
  • Includes Thermostat, Humidistat, Thermally Protected Motor
  • Type Thermostatically Controlled Roof Mount
  • Max. Attic Area (Sq.-Ft.) 2,100
  • Hz 60
  • RPM 1330
  • Watts 285
  • Voltage 120
  • Thermostat Temp. (Deg. F) 60 to 120
  • Amps 2.5
  • Dome Material Weatherwood Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list