Skip Content
VENTILATOR,POWER ATTIC,115 V,1050 C close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VENTILATOR,POWER ATTIC,115 V,1050 C

BROAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5C041
  • Mfr. Model # 5C041
  • UNSPSC # 40101502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.0 lbs

Technical Specs

  • CFM @ 0.030-In. SP 1050
  • Dome Dia. (In.) 23-1/4
  • HP 1/15
  • Free Air Intake Required (Sq.-Ft.) 3.5
  • Includes Thermally Protected Motor
  • Item Attic Ventilator
  • Type Thermostatically Controlled Roof Mount
  • RPM 1000
  • Hz 60
  • Thermostat Temp. (Deg. F) 70 to 130
  • Max. Attic Area (Sq.-Ft.) 1,500
  • Voltage 120
  • Amps 3.6
  • Dome Material Brown Paintable PVC Plastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list