Skip Content
VENTILATOR POCKET NO PRINT 12/CA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

VENTILATOR POCKET NO PRINT 12/CA

O-TWO MEDICAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OTM01PV1503W-CS
  • Mfr. Model # 01PV1503W-CS
  • UNSPSC # 42172101
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.46 lbs

Product Details

Rescue Breather CPR pocket ventilator complete with headstrap, oxygent inlet, disposable one-way valve with built-in filter, pair of latex free nitrile gloves, instruction leaflet packed in an clamshell hard case.

Technical Specs

  • Includes Headstrap, Oxygent Inlet, Disposable One-way Valve with Built-in Filter, Pair of Latex Free Nitrile Gloves, Instruction Leaflet Packed in an Clamshell Hard Case

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list