VENTILATOR EXHAUST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

VENTILATOR EXHAUST

BROAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4YG73
  • Mfr. Model # 4YG73
  • UNSPSC # 40101601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 30.3 lbs

Technical Specs

  • CFM @ 0.100-In. SP 600
  • CFM @ 0.200-In. SP 575
  • CFM @ 0.600-In. SP 435
  • CFM @ 0.400-In. SP 500
  • CFM @ 0.800-In. SP 130
  • Housing Depth (In.) 4-3/4
  • Housing Height (In.) 28-1/4
  • Housing Width (In.) 24-3/4
  • Includes Flashing Plate and Damper
  • Phase 1
  • Item Exhaust Ventilator
  • Type Exterior Mount
  • Mounting Location Roof or Wall
  • Speed Control 4C254 (Ivory) or 6E898 (White)
  • Housing Material Brushed Aluminum
  • Housing Finish -
  • Hz 60
  • Agency Compliance UL/CUL, HVI Certified
  • Amps 2.30
  • Fits Duct Dia. (In.) 10
  • Fan Voltage 120 VAC
  • Exhaust/Supply Fan Item Exhaust Fan

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list