Skip Content
VENTILATOR,DD,UPBLAST,8-1/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VENTILATOR,DD,UPBLAST,8-1/4

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GFN48C183
  • Mfr. Model # 48C183
  • UNSPSC # 40101502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 38.0 lbs

Technical Specs

  • Recommended Damper Size (In.) 8 x 8
  • Item Upblast Ventilator
  • Mounting Location Wall
  • Dimension B 18-3/8"
  • Overall Height 18-3/8
  • Recommended Damper Stock No. 4HX72
  • Wheel Material Aluminum
  • Dimension A 14-3/4"
  • Dimension C 13-1/2"
  • Dimension D 11-3/8"
  • Dimension E 11-3/4"
  • Motor HP Range 1/6
  • Base Height 1-3/4"
  • Overall Dia. 18-3/8
  • Base Width 17"
  • Base Length 17"
  • Max. Inlet Temp. 130 Degrees F
  • Wheel Dia. 8-1/4
  • Shaft Dia. Wheel End 1/2"
  • CFM @ 0.000-In. SP 235/312/472
  • CFM @ 0.250-In. SP -/-/355
  • CFM @ 0.375-In. SP -/-/289
  • CFM @ 0.125-In. SP 95/222/413
  • CFM @ 0.500-In. SP -/-/199
  • CFM @ 0.750-In. SP -/-/-
  • CFM @ 0.625-In. SP -/-/-
  • CFM @ 0.875-In. SP -/-/-
  • CFM @ 1.000-In. SP -/-/-
  • CFM @ 1.500-In. SP -/-/-
  • Includes NEMA 1 Junction Box, Mounting Plate, Speed Control
  • Max. BHP 0.01/0.02/0.06
  • Motor HP 1/6
  • Sones @ 0.125-In. SP @ 5 Ft. 1.0/3.1/7.0
  • Number of Speeds Variable
  • Sones @ 0.250-In. SP @ 5 Ft. -/-/6.1
  • Phase 1
  • Drive Type Direct-Drive
  • Housing Material Spun Aluminum
  • Hz 60
  • Motor Voltage 115
  • Motor Type EC Motor
  • RPM 860/1140/1725
  • Sones @ 0.500-In. SP @ 5 Ft. -/-/6.3
  • Speed Control Included On Motor, 43Y140
  • CFM @ 1.250-In. SP -/-/-
  • Standards UL/cUL 705, AMCA Sound and Air
  • Speed Controllable Yes
  • Assembled/Unassembled Assembled

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list