Skip Content
VENTILATOR,DD,UPBLAST,18-1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VENTILATOR,DD,UPBLAST,18-1/2

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GFN48C187
  • Mfr. Model # 48C187
  • UNSPSC # 40101502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 105.0 lbs

Technical Specs

  • Item Upblast Ventilator
  • Recommended Damper Size (In.) 17 x 17
  • Dimension B 35-3/8"
  • Mounting Location Wall
  • Overall Height 30-3/8
  • Recommended Damper Stock No. 5NKN4
  • Wheel Material Aluminum
  • Dimension C 28-5/8"
  • Dimension A 27-3/4"
  • Dimension D 21"
  • Dimension E 25"
  • Motor HP Range 1
  • Base Height 1-3/4"
  • Base Length 30"
  • Base Width 30"
  • Wheel Dia. 18-1/2"
  • Overall Dia. 35-3/8
  • Max. Inlet Temp. 300 Degrees F
  • Shaft Dia. Wheel End 5/8"
  • CFM @ 0.375-In. SP 2143/2732/3362
  • CFM @ 0.000-In. SP 2815/3249/3778
  • CFM @ 0.125-In. SP 2617/3074/3625
  • CFM @ 0.500-In. SP 1763/2474/3190
  • CFM @ 0.625-In. SP -/2171/2963
  • CFM @ 0.250-In. SP 2448/2922/3486
  • CFM @ 0.750-In. SP -/-/2738
  • CFM @ 0.875-In. SP -/-/2440
  • CFM @ 1.000-In. SP -/-/-
  • CFM @ 1.500-In. SP -/-/-
  • Includes NEMA 1 Junction Box, Mounting Plate, Speed Control
  • Max. BHP 0.26/0.40/0.63
  • Number of Speeds Variable
  • Motor HP 1
  • Phase 1
  • Sones @ 0.125-In. SP @ 5 Ft. 8.6/11.7/14.9
  • Sones @ 0.250-In. SP @ 5 Ft. 8.1/11.1/14.7
  • Drive Type Direct-Drive
  • Housing Material Spun Aluminum
  • Motor Voltage 115
  • Hz 60
  • Motor Type EC Motor
  • RPM 745/860/1000
  • Speed Control Included On Motor, 43Y140
  • Sones @ 0.500-In. SP @ 5 Ft. 7.1/10.2/14.3
  • CFM @ 1.250-In. SP -/-/-
  • Standards UL/cUL 762, AMCA Sound and Air
  • Speed Controllable Yes
  • Assembled/Unassembled Assembled

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List