Skip Content
VENTILATOR,DD,UPBLAST,11 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VENTILATOR,DD,UPBLAST,11

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GFN48C184
  • Mfr. Model # 48C184
  • UNSPSC # 40101502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 42.0 lbs

Technical Specs

  • Item Upblast Ventilator
  • Recommended Damper Size (In.) 10 x 10
  • Dimension B 21"
  • Mounting Location Wall
  • Overall Height 21
  • Recommended Damper Stock No. 4HX73
  • Wheel Material Aluminum
  • Dimension C 13-3/8"
  • Dimension D 11-1/2"
  • Motor HP Range 1/6
  • Dimension A 18-7/8"
  • Dimension E 15"
  • Base Height 1-3/4"
  • Base Length 19"
  • Base Width 19"
  • Wheel Dia. 11
  • Overall Dia. 21
  • Shaft Dia. Wheel End 1/2"
  • Max. Inlet Temp. 130 Degrees F
  • CFM @ 0.000-In. SP 450/596/903
  • CFM @ 0.250-In. SP -/395/782
  • CFM @ 0.375-In. SP -/-/722
  • CFM @ 0.500-In. SP -/-/652
  • CFM @ 0.125-In. SP 324/505/842
  • CFM @ 0.625-In. SP -/-/553
  • CFM @ 0.750-In. SP -/-/420
  • Includes NEMA 1 Junction Box, Mounting Plate, Speed Control
  • CFM @ 0.875-In. SP -/-/-
  • CFM @ 1.500-In. SP -/-/-
  • CFM @ 1.000-In. SP -/-/-
  • Max. BHP 0.02/0.04/0.12
  • Phase 1
  • Motor HP 1/6
  • Number of Speeds Variable
  • Sones @ 0.250-In. SP @ 5 Ft. -/4.6/9.4
  • Sones @ 0.125-In. SP @ 5 Ft. 2.1/4.4/9.5
  • Drive Type Direct-Drive
  • Housing Material Spun Aluminum
  • Hz 60
  • Motor Voltage 115
  • Motor Type EC Motor
  • RPM 860/1140/1725
  • Speed Control Included On Motor, 43Y140
  • Sones @ 0.500-In. SP @ 5 Ft. -/-/9.1
  • CFM @ 1.250-In. SP -/-/-
  • Standards UL/cUL 705, AMCA Sound and Air
  • Speed Controllable Yes
  • Assembled/Unassembled Assembled

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list