VENTILATOR 200CFM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

VENTILATOR 200CFM

BROAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4TR48
  • Mfr. Model # 4TR48
  • UNSPSC # 40101502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 20.75 lbs

Technical Specs

  • CFM @ 0.100-In. SP 214
  • CFM @ 0.000-In. SP 231
  • CFM @ 0.125-In. SP 210
  • CFM @ 0.200-In. SP -
  • CFM @ 0.250-In. SP 196
  • CFM @ 0.375-In. SP 186
  • CFM @ 0.500-In. SP 177
  • CFM @ 0.625-In. SP 165
  • CFM @ 0.750-In. SP 144
  • CFM @ 1.500-In. SP -
  • CFM @ 1.000-In. SP 51
  • Full Load Amps 1.80
  • Includes Automatic Backdraft Damper
  • For Use With General Ventilation Applications
  • Item Ceiling Ventilator
  • Phase 1
  • Motor RPM 740
  • Sones @ 0.100-In. SP @ 5 Ft. 1.8
  • Sones @ 0.125-In. SP @ 5 Ft. 1.7
  • Sones @ 0.000-In. SP @ 5 Ft. 1.6
  • Sones @ 0.250-In. SP @ 5 Ft. 2.3
  • Housing Material Galvanized Steel
  • Motor Enclosure Open
  • Motor Type Shaded Pole
  • Hz 60
  • Speed Control 4C331 or 6E897
  • Mounting Position Ceiling or Wall
  • Voltage 120VAC
  • Watts 127
  • CFM @ 1.250-In. SP -
  • Grille Color White
  • Motor Insulation Class B
  • Grille Material Polymeric
  • Wheel Material Polymeric
  • Standards UL/cUL Listed
  • Housing Width 12-1/4"
  • Housing Length 12-1/4"
  • Housing Height 11-3/4"
  • Grille Length 14"
  • Discharge Height 8"
  • Grille Width 14"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list