VENTILATION CONTROL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

VENTILATION CONTROL

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2E869
  • Mfr. Model # 2E869
  • UNSPSC # 41112209
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Depth 2-63/100"
  • Colour Black
  • Enclosure Type -
  • Full Load Amps @ 120VAC 15A
  • Full Load Amps @ 240VAC 10A
  • Height 5-1/2"
  • Includes Contacts that Close on Temperature Rise for Cooling Applications
  • Item Line Volt Mechanical Tstat
  • Locked Rotor Amps @ 120V -
  • Locked Rotor Amps @ 240V -
  • Pilot Duty Contacts (VA) -
  • Number of Switches 1
  • Differential 6 Degrees - 8 Degrees F
  • Inductive Amps @ 240V 10A
  • Inductive Amps @ 120V 13.8A
  • Switch Action Close on Rise
  • Sensor Type Bi-Metal
  • Resistive Amps @ 208VAC -
  • Standards UL
  • Inductive Amps @ 208V -
  • Contact Rating Resistive @ 120V 22 A
  • Contact Rating Resistive @ 240V 22A
  • Thermostat Heating/Cooling Cooling
  • Thermostat Control Range -10 Degrees - 100 Degrees F
  • Thermostat Switch Type SPST
  • Thermostat Voltage 120 - 277VAC
  • Thermostat Item Line Voltage Mechanical Thermostat

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list