Skip Content
VENTILATION CONTROL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VENTILATION CONTROL

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2E816
  • Mfr. Model # 2E816
  • UNSPSC # 41112209
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.05 lbs

Technical Specs

  • Application Heating, Cooling
  • Colour Gray
  • Depth 2"
  • Enclosure Type -
  • Features Ventilation Control
  • Full Load Amps @ 120VAC 15A
  • Full Load Amps -
  • Full Load Amps @ 240VAC 10A
  • Height 5-1/2"
  • For Use With Agricultural, Commercial and Industrial Applications
  • Item Line Volt Mechanical Tstat
  • Includes -
  • Locked Rotor Amps @ 120V -
  • Pilot Duty Contacts (VA) -
  • Locked Rotor Amps @ 240V -
  • Number of Switches 1
  • Number of Stages -
  • Width 2"
  • Inductive Amps @ 120V 13.8A
  • Differential 6 Degrees - 8 Degrees F
  • Inductive Amps @ 240V 10A
  • Input Voltage -
  • Sensor Type Bi-Metal
  • Overall Length -
  • Switch Action Open/Close on Rise
  • Switch Type SPDT
  • System Switching -
  • Thread NPT -
  • Voltage Range 120 to 277 VAC
  • Cooling Locked Rotor @ 240V -
  • Cooling Locked Rotor @ 120V -
  • Fan Switching -
  • Cooling Full Load @ 120V -
  • Cooling Full Load @ 240V -
  • Standards UL
  • Inductive Amps @ 208V -
  • Contact Rating Resistive @ 120V 22 A
  • Contact Rating Resistive @ 240V 22A
  • Control Range -10 Degrees - 100 Degrees F
  • Thermostat Heating/Cooling Heating/Cooling
  • Thermostat Switch Type SPDT
  • Thermostat Control Range -10 Degrees - 100 Degrees F
  • Thermostat Item Line Voltage Mechanical Thermostat
  • Thermostat Voltage 120 - 277VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list