Skip Content
VENTILATED STRG SHELF,50INH,36INW,1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VENTILATED STRG SHELF,50INH,36INW,1

CONTINENTAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG8CHJ2
  • Mfr. Model # 8CHJ2
  • UNSPSC # 24102004
  • CATALOGUE PAGE # N/A
  • Shipping Weight 26.15 lbs

Technical Specs

  • Colour Oyster
  • Depth 18"
  • Height 50"
  • Gauge 20
  • Includes 6" H Leveling Feet
  • Item Vented Shelving Unit
  • Material Plastic
  • Number of Shelves 4
  • Shelf Capacity 150 lb.
  • Standards NSF
  • Width 36"
  • Shelving Type Freestanding
  • Shelving Style Open
  • Shelf Type Ventilated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list