Skip Content
VENTED S+N CONT,24X16X7-1/4,YELLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VENTED S+N CONT,24X16X7-1/4,YELLOW

ORBIS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG10E155
  • Mfr. Model # 10E155
  • UNSPSC # 24112110
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.95 lbs

Technical Specs

  • Colour Yellow
  • Material High Density Polyethylene
  • Load Capacity 40 lb.
  • Item Nest and Stack Container
  • Inside Width 12-3/8"
  • Inside Length 20-1/4"
  • Inside Height 6-1/4"
  • Outside Width 16"
  • Outside Length 24"
  • Outside Height 7-3/8"
  • Storage Container Style Vented Walls, Solid Bottom

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list