VENT STREET ELBOW,90 DEG,PVC,1 1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

VENT STREET ELBOW,90 DEG,PVC,1 1/2

MUELLER INDUSTRIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1WKT7
  • Mfr. Model # 1WKT7
  • UNSPSC # 27121702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Item Street Elbow, 90 Degrees , Vent
  • Max. Temp. 140 Degrees F
  • Colour White
  • Standards Cell Class 12454, ASTM D1784
  • Fitting Schedule/Class Schedule DWV
  • Pipe Fitting Material PVC
  • Fittings Sub-Category Elbows
  • Basic Fitting Shape Elbow
  • Pipe Size - Pipe Fitting 1-1/2"
  • Basic Fitting Material Plastic
  • Fitting Connection Type Hub x Spigot
  • Specific Fitting Shape 90 Degrees Vent Street Elbow

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list