Skip Content
VENT PLUG,3/4 NPT,1-5/8 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VENT PLUG,3/4 NPT,1-5/8 IN

BUYERS PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5JEY9
  • Mfr. Model # 5JEY9
  • UNSPSC # 25172407
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.54 lbs

Technical Specs

  • Application Allow Sealed Pressure Systems to Vent Off Excess Pressure as Heat in System Builds up, Air Pressure is Allowed Back into System as System Cools
  • Item Vent Plug
  • Height 1-5/8
  • Overall Length (In.) 2-13/16
  • Thread Size 3/4 NPT
  • Top Cap Dia. (In.) 3-1/4
  • Type Relief/Filler

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list