VENT PLUG,1 NPT,1-5/8 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

VENT PLUG,1 NPT,1-5/8 IN

BUYERS PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5JEZ0
  • Mfr. Model # 5JEZ0
  • UNSPSC # 25172407
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Technical Specs

  • Overall Length (In.) 3-1/32
  • Item Vent Plug
  • Top Cap Dia. (In.) 3-1/4
  • Application Allow Sealed Pressure Systems to Vent Off Excess Pressure as Heat in System Builds up, Air Pressure is Allowed Back into System as System Cools
  • Thread Size 1 NPT
  • Height 1-5/8
  • Type Relief/Filler

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list