Skip Content
VENT LIGHT COMBINATION,4 IN. DIA.,1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VENT LIGHT COMBINATION,4 IN. DIA.,1

FANTECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6XZ79
  • Mfr. Model # 6XZ79
  • UNSPSC # 40101502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.0 lbs

Technical Specs

  • Includes Prewired Grille Light Assembly, Backdraft Damper, 50 Watt Halogen Bulb, 6 to 4" Reducer
  • Material Polypropylene
  • Colour White
  • Voltage 120V
  • Item Vent Light Combination
  • Fits Duct Dia. 4"
  • Grille Dia. 7"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list