Skip Content
VENT LIGHT COMBINATION,120V,4 IN. D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

VENT LIGHT COMBINATION,120V,4 IN. D

FANTECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3GYX6
  • Mfr. Model # 3GYX6
  • UNSPSC # 40101503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.3 lbs

Technical Specs

  • Colour White
  • Material Polypropylene
  • Item Vent Light Combination
  • Voltage 120V
  • Includes Prewired Grille Light Housing Assembly, Back Draft Damper, 14 Watt Fluorescent Bulb
  • Fits Duct Dia. 4"
  • Grille Dia. 7"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list