Skip Content
Discontinued with Replacement
VENT EXHAUST 11IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

VENT EXHAUST 11IN

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GFN4HZ37
  • Mfr. Model # 4HZ37
  • UNSPSC # 40101502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 50.0 lbs
Suggested Replacement Product
VENT EXHAUST 11IN

Price: NA

Technical Specs

  • CFM @ 0.250-In. SP 1017
  • CFM @ 0.125-In. SP 1094
  • CFM @ 0.000-In. SP 1180
  • CFM @ 0.375-In. SP 929
  • CFM @ 0.500-In. SP 824
  • CFM @ 0.625-In. SP 712
  • Includes NEMA 1 Junction Box
  • CFM @ 0.875-In. SP -
  • CFM @ 0.750-In. SP 586
  • CFM @ 1.000-In. SP -
  • CFM @ 1.500-In. SP -
  • Item Exhaust Ventilator
  • Max. BHP 0.20
  • Max. Operating Amps 5.0
  • Motor HP 1/4
  • Phase 1
  • Sones @ 0.250-In. SP @ 5 Ft. 13.0
  • Sones @ 0.125-In. SP @ 5 Ft. -
  • Recommended Damper Size (In.) 12 x 12
  • Housing Material Spun Aluminum
  • Motor Voltage 115
  • Hz 60
  • Mounting Location Roof
  • Recommended Damper Stock No. 4HX64
  • Recommended 12 In. Fixed Curb Item No. 4HX46
  • Recommended 8 In. Fixed Curb Item No. 4HX38
  • RPM 1,725
  • CFM @ 1.250-In. SP -
  • Adj. UL 762 Kitchen Roof Curb Stock No. 4HX61
  • Speed Control 1DGV2
  • Fixed UL 762 Kitchen Roof Curb Stock No. 4HX54
  • Wheel Material Aluminum
  • Requires Roof Curb For New Installation
  • Adj. 12 3/8"H Roof Curb Stock No. 2ZV82
  • Adj. 6 3/8"H Roof Curb Stock No. 4C453
  • Speed Controllable at 115 Volt Only
  • Number of Speeds 1
  • Dimension B 24-7/8"
  • Drive Type Direct-Drive
  • Overall Height 22"
  • Sones @ 0.500-In. SP @ 5 Ft. 12.2
  • Standards UL/cUL 762, AMCA Sound and Air
  • Dimension A 19"
  • Dimension C 22"
  • Base Height 1-3/4"
  • Base Length 19"
  • Dimension D 17-3/8"
  • Overall Dia. 24-7/8"
  • Base Width 19"
  • Wheel Dia. 11"
  • Max. Inlet Temp. 300 deg.
  • Shaft Dia. Wheel End 1/2"
  • Assembled/Unassembled Assembled

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List