VENT DRUM HORIZONTAL 2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

VENT DRUM HORIZONTAL 2IN

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESVENT-H
  • Mfr. Model # VENT-H
  • UNSPSC # 40101503
  • CATALOGUE PAGE # 1961
  • Shipping Weight 1.0 lbs

Product Details

Drum vent available for use with drums in horizontal position. Use with standard drum plug openings. Each vent includes a flash arrestor for safety. FM approved.

Technical Specs

  • Colour Gold
  • Height 3-1/2"
  • For Use With Standard 2" Drum Plug Openings
  • Item Drum Vent
  • Includes Flashback Arrestors
  • Type A
  • Body Material Brass
  • Diameter 3-1/4"
  • (M)NPT Inlet 2"
  • Characteristics Use with Standard Drum Plug Openings
  • Cracking Pressure 5 psi