VENT ,DD,DOWNBLAST,8-1/4 WHEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

VENT ,DD,DOWNBLAST,8-1/4 WHEEL

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GFN48C188
  • Mfr. Model # 48C188
  • UNSPSC # 40101502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 36.0 lbs

Technical Specs

  • Overall Height 14-5/8
  • Item Downblast Ventilator
  • Recommended 8 In. Fixed Curb Item No. 3TZ53
  • Recommended 12 In. Fixed Curb Item No. 5EFJ2
  • Wheel Type Backward Inclined Centrifugal
  • Adj. 12 3/8"H Roof Curb Stock No. 2ZV82
  • Wheel Material Aluminum
  • Adj. 6 3/8"H Roof Curb Stock No. 4C453
  • Base Height 1-3/4"
  • Overall Dia. 21-3/4
  • Wheel Dia. 8-1/4
  • Max. Inlet Temp. 130 Degrees F
  • Shaft Dia. Wheel End 1/2"
  • Dimension B 21-3/4"
  • Dimension A 17"
  • Dimension C 14-5/8"
  • Dimension D 4"
  • CFM @ 0.000-In. SP 326/432/654
  • CFM @ 0.125-In. SP 208/349/602
  • CFM @ 0.250-In. SP -/247/544
  • CFM @ 0.625-In. SP -/-/340
  • CFM @ 0.375-In. SP -/-/486
  • CFM @ 0.500-In. SP -/-/419
  • CFM @ 0.750-In. SP -/-/222
  • CFM @ 0.875-In. SP -/-/-
  • CFM @ 1.000-In. SP -/-/-
  • CFM @ 1.500-In. SP -/-/-
  • Max. BHP 0.01/0.03/0.09
  • Phase 1
  • Sones @ 0.125-In. SP @ 5 Ft. 2.2/4.3/9.4
  • Number of Speeds Variable
  • Sones @ 0.250-In. SP @ 5 Ft. -/4.5/9.3
  • Housing Material Spun Aluminum
  • Hz 60
  • Motor Type EC Motor
  • Speed Control 43Y140
  • RPM 860/1140/1725
  • CFM @ 1.250-In. SP -/-/-
  • Sones @ 0.500-In. SP @ 5 Ft. -/-/9.4
  • Agency Compliance UL/cUL 705, AMCA Sound & Air
  • Speed Controllable Yes
  • Assembled/Unassembled Assembled

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list