Skip Content
VENT ACC KIT CONDUCTIVE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

VENT ACC KIT CONDUCTIVE

AIR SYSTEMS INTERNATIONAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ASISV-CUPCND
  • Mfr. Model # SV-CUPCND
  • UNSPSC # 26131612
  • CATALOGUE PAGE # 2567
  • Shipping Weight 35.0 lbs

Product Details

Hazardous Ventilation Kit Includes, conductive saddle vent(R), conductive elbow, duct carrier, 6 and 15 foot conductive duct with ground wire on each end and universal mount.

Technical Specs

  • For Use With Confined Space
  • Includes Duct, Conductive Saddle Vent(R), Conductive Elbow, Universal Mount, and Polyethylene Carrier
  • Item Conductive Ventilation Kit
  • Length 6 and 15 ft.
  • Construction Polyethylene
  • Diameter 8"
  • Colour Black/Orange