HOOK AND LOOP STRAP KIT,1IN,BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HOOK AND LOOP STRAP KIT,1IN,BLACK

VELCRO BRAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG15A793
  • Mfr. Model # 15A793
  • UNSPSC # 11162114
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Technical Specs

  • Includes (10) Plastic D Rings, Loop Material, (10) Hook Tips
  • Colour Black
  • Item Cinch Strap Kit
  • Length 5 yd.
  • Shape Strap
  • Width 1"
  • Characteristics Hook and Loop Kit to Make Custom Size Straps
  • Flame Retardant No
  • Shear Strength 14 PSI
  • Backing Material Nylon
  • Hook and Loop Type Hook-and-Loop
  • Hook and Loop Shape Strap

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list