Skip Content
VELCRO,GRAY,1X4 IN,PK 5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VELCRO,GRAY,1X4 IN,PK 5

VELCRO BRAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6PXV8
  • Mfr. Model # 6PXV8
  • UNSPSC # 11162114
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.09 lbs

Technical Specs

  • Colour Gray
  • Includes 5 Sets per Package
  • Item Reclosable Fastener Shapes
  • Length 4"
  • Width 1"
  • Shape Rectangle
  • Shear Strength 25 PSI
  • Backing Material Nylon
  • Characteristics Aggressive Molded Hook and Loop, Indoor/Outdoor Use Water and UV Resistant Adhesive
  • Hook and Loop Type Hook-and-Loop
  • Adhesive Type Rubber Adhesive
  • Flame Retardant No
  • Hook and Loop Shape Strip

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list