HOOK AND LOOP CUFF MECHANICS LEATHER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HOOK AND LOOP CUFF MECHANICS LEATHER

IRONCLAD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IPWG-EXMLG2-06XXL
  • Mfr. Model # G-EXMLG2-06-XXL
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 2463
  • Shipping Weight 0.23 lbs

Technical Specs

  • Application Hand Tools
  • Colour Black, Gold
  • Size XXL
  • Item Leather Palm Gloves
  • Cuff Hook-and-Loop
  • Palm Material Leather
  • Closure Type Hook and Loop
  • Back Material Stretch Polyester
  • Stitching Material Triple Bonded Nylon
  • Palm Construction Single Layer
  • Thumb Style Wing
  • Finger Style Full Finger
  • Sub-Category Construction
  • Lining Unlined
  • Knuckle Padding Material None

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list