GLOVE HOOK & LOOP CUFF MECHANICS BLK M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVE HOOK & LOOP CUFF MECHANICS BLK M

IRONCLAD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IPWG-EXTPBLK03M
  • Mfr. Model # G-EXTPBLK-03-M
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 2463
  • Shipping Weight 0.2 lbs

Technical Specs

  • Application Equipment Operation
  • Colour Black
  • Item Tactical Glove
  • Size M
  • Cuff Hook-and-Loop
  • Closure Type Hook and Loop
  • Palm Material Embossed Synthetic Leather
  • Thumb Style Wing
  • Back Material Stretch Polyester
  • Palm Construction Single Layer
  • Stitching Material Double and Triple Bonded Nylon
  • Sub-Category Tactical Gloves
  • Finger Style Full Finger
  • Knuckle Padding Material Neoprene

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list